Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 1 Door, 18"x24", 4" Fra, UV3407-SATIN-CLOUD
Mfr # UV3407-SATIN-CLOUD
Zoro # G9735982
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV3407
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV3407-SATIN-CLOUD
- Zoro # G9735982
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Cloud |
Frame Color | Satin |
Family Code | UV3407 |
Item | Enclosed Corkboard |
Description
Enclosed Corkboard,1 Door,18 In.x24 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMS MIND READER. Mind Reader Clipboard with Portfolio Storage and Built-in Calculator, Black (CLIPCALC-BLK)
- ZORO SELECT Steel Strapping Sealer, Double Down (52YU53)
- UNIVERSAL ONE 18"x24" Melamine Whiteboard, Black Frame (UNV43630)
- ZORO SELECT Stretch Wrap, Blown, Standard, 20" W, Clear (PLBCEX2080)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- GHENT Enclosed Outdoor Bulletin Board 96x48", Vinyl (PA34896VX-181)
- United Visual Products Enclosed Boards