Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 1 Door, 18"x24", 4" Fra
Mfr # UV3400-BRONZE-AMETHY
Zoro # G4984260
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV3400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV3400-BRONZE-AMETHY
- Zoro # G4984260
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Amethyst |
Frame Color | Bronze |
Family Code | UV3400 |
Item | Enclosed Corkboard |
Description
Enclosed Corkboard,1 Door,18 In.x24 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16" x 725 ft. Poly Tubing, 6 mil, Clear (5CRD5)
- ARMOR POLY 18" x 12" VCI Bags, 4 mil, Blue (PB4B1218IC)
- SANFORD Sharpie, CHISEL TIP PERMANENT MARKER, MEDIUM, BLACK, 4PK (38264PP)
- ZORO SELECT Foam Roll 24" x 750 ft., Perforated, 3/32" Thickness, Pk3 (5VFH1)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- MASTERVISION Porcelain Enclosed Bulletin Board 28"W x 38-45/64"H (VT640209650)
- United Visual Products Enclosed Boards