Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 1 Door, 18"x24", 4" Fra
Mfr # UV3400-BLACK-BUFF
Zoro # G5123831
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV3400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV3400-BLACK-BUFF
- Zoro # G5123831
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Buff |
Frame Color | Black |
Family Code | UV3400 |
Item | Enclosed Corkboard |
Description
Enclosed Corkboard,1 Door,18 In.x24 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS Large Desktop Easel Set w/ Dry Erase Pen, 2 Magnets (50002)
- OFFICESPACE Blank Inserts for Hanging File Folders- 1/5 Tab- 2 in- White- 100/Pack (OF949894)
- TEDCO TOYS Tedco Toys 90100 Stegosaurus Discover Dig Kit (90100)
- U-MARK A30 Paint MarkerWhite Broad Tip 6/bx (10305)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- GHENT Enclosed Letter Board 36"x48" (PA23648B-BK)
- United Visual Products Enclosed Boards