Shop All Enclosed Boards
United Visual Products
Enclosed Bulletin Board 54"x38", Tack
Mfr # UVSD5438-WOODGRN
Zoro # G7091777
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 38 in
- Board Style Push-Pin
- Height 54 in
- Board Material Natural Cork
- Board Color Woodland Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVSD5438-WOODGRN
- Zoro # G7091777
- UPC # 640024603421
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 38 in |
Height | 54 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Natural Cork |
Board Color | Woodland Green |
Board Frame Material | HDPE |
Frame Color | Woodland Green |
Frame Material | Recycled High-Density Polyethylene |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Number of Doors | 1 |
Item | Enclosed Bulletin Board |
Family Code | UVSD5438 |
Door Type | Swing |
Door Material | Plastic/Acrylic |
Includes | (2) Keys, Mounting Guidelines |
For Use | Outdoor |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Natural Cork, Width 38 in, Height 54 in, Board Frame Material HDPE, Frame Color Woodland Green, Board Color Woodland Green, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting Guidelines, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Plastic/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Booklift Copyholder, Plastic, 1 Book, Pt (21100)
- POST-IT Original Pads in Cape Town Colors, 1 3/8 x 1 7/8, Plain, 100-Sht, PK24 (65324ANVAD)
- BSC PREFERRED 30 x 22-1/2 x 1'' White Jumbo Fold-Over Mailers, 20PK (M30221)
- STEELWORKS Boltmaster 11146 2.81 x 36 in. Plated Slotted Steel Strapping (209075)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- WILLIAMS FURNACE CO. Williams Floor Board 4163 Williams Floor Board 4163 - 35"L x 21"W x 1"H Black (4163)
- United Visual Products Enclosed Boards