Shop All Picture and Document Frames
United Visual Products
Drop-In Shadowbox, 8-1/2"x11", Light Oak/D
Mfr # UVSB811-LTOAK-DBURGU
Zoro # G5157264
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Family Code UVSB811
- Size 8-1/2" x 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVSB811-LTOAK-DBURGU
- Zoro # G5157264
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Size | 8-1/2" x 11" |
Details
Frame Color | Light Oak |
Family Code | UVSB811 |
Item | Drop-In Shadowbox |
Board Color | Deep Burgundy |
Description
Drop-In Shadowbox,8-1/2 In.x11 In.,Light Oak/D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Interchangeable Collection Gray Mesh High Back Task Chair with Black Base (656MBFBK)
- CAFEWORKS Round CaféWorks™ Table, Gray - 42" Round x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65647)
- INVAL Curved Top Desk 55.12 in. W x 19.69 in. D x 29.53 in. H in Smoke Oak (ES-12903)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, White, Vinyl (493N69)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 8-1/2 x 11 in, Acrylic (UVNSF811)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 22 x 28 in., Acrylic (UVNSF2228)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 8-1/2 x 11in, Acrylic (UVNSF811)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 24 x 36 in., Acrylic (UVNSF2436)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 22 x 28 in., Acrylic (UVNSF2228)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 11 x 17 in., Acrylic (UVNSF1117)
- SECO Poster Snap Frame, 8.5" x 11", 1" Profile, Red (SN8511RED)
- United Visual Products Picture and Document Frames