Shop All Picture and Document Frames
United Visual Products
Drop-In Shadowbox, 8-1/2"x11", Cherry/Ultr
Mfr # UVSB811-CHERRY-ULTMAR
Zoro # G5159242
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Family Code UVSB811
- Size 8-1/2" x 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVSB811-CHERRY-ULTMAR
- Zoro # G5159242
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Size | 8-1/2" x 11" |
Details
Frame Color | Cherry |
Family Code | UVSB811 |
Item | Drop-In Shadowbox |
Board Color | Ultramarine |
Description
Drop-In Shadowbox,8-1/2 In.x11 In.,Cherry/Ultr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Niche Mia Bentwood Round Accent Side Table- Mocha Walnut Beige (2018MWBG)
- DESIGN TOSCANO King Arthur's Golden Chalice Gothic Sculpture, PK 2 (CL96121)
- FLASH FURNITURE Mesh Task Chair, 22-, Adjustable, Back, Seat: Blue; Frame: Gray (H-8369F-BL-GG)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Black, Legal/Letter (4P1825-CBL)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 24 x 36 in., Acrylic (UVNSF2436)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 22 x 28 in., Acrylic (UVNSF2228)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 11 x 17 in., Acrylic (UVNSF1117)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 8-1/2 x 11in, Acrylic (UVNSF811)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 22 x 28 in., Acrylic (UVNSF2228)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 11 x 17 in., Acrylic (UVNSF1117)
- AZAR DISPLAYS Wall Mount Plastic Snap Poster Frame 8.5'' x 11'' Portrait/Landscape Sign Holder Frame, 4PK (300336-BLK-4PK)
- United Visual Products Picture and Document Frames