Shop All Shadow Boards
United Visual Products
Drop-In Shadowbox, 24"x36", Light Oak/Dark
Mfr # UVSB2436-LTOAK-DRKSPR
Zoro # G9758979
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Color Dark Spruce
- Family Code UVSB2436
- Size 24"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVSB2436-LTOAK-DRKSPR
- Zoro # G9758979
- Country of Origin United States
- Category Shadow Boards
Dimensions
Size | 24"x36" |
Details
Frame Color | Light Oak |
Board Color | Dark Spruce |
Family Code | UVSB2436 |
Item | Drop-In Shadowbox |
Description
Drop-In Shadowbox,24 In.x36 In.,Light Oak/Dark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (WCCL2LX4)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, L (5045L)
- DUNLOP Size 11 Unisex Steel Rubber Boot, Yellow (6123155.11)
- CHEMSPLASH ChemSplash® 1, 28" x 46" Chemical Resistant Apron, L, PK100 (702846Y)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9- Green Board / Black Shadows No Broom (HSB-V9-GREEN-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 11 - Gray Board / Black Shadows With Broom (HSB-V11-GRAY/BLACK-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 16 - Green Board / Black Shadows No Broom (HSB-V16-GREEN-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 8 - Black Board / Gray Shadows No Broom (HSB-V8-BLACK/GRAY-BO)
- TRITON PRODUCTS 12" x 60" x 4 mil. White Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-WHT)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Ultra Aluma-Lite™ (34GN39)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Gray Board / Blue Shadows With Broom (HSB-V1-GRAY/BLUE-KIT)
- United Visual Products Signs