Shop All Shadow Boards
United Visual Products
Drop-In Shadowbox, 24"x36", Light Oak/Blue
Mfr # UVSB2436-LTOAK-BLSPRU
Zoro # G9755485
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Color Blue Spruce
- Family Code UVSB2436
- Size 24"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVSB2436-LTOAK-BLSPRU
- Zoro # G9755485
- Country of Origin United States
- Category Shadow Boards
Dimensions
Size | 24"x36" |
Details
Frame Color | Light Oak |
Board Color | Blue Spruce |
Family Code | UVSB2436 |
Item | Drop-In Shadowbox |
Description
Drop-In Shadowbox,24 In.x36 In.,Light Oak/Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Lanyard, Tool (10110670)
- ENPAC Drop Ceiling Leak Diverter, 48" L x 24" W (4624-YE-DC)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- ZING First Aid Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2520)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5- Green Board / Black Shadows No Broom (HSB-V5-GREEN-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Gray Board / Blue Shadows No Broom (HSB-V2-GRAY/BLUE-BO)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-623)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Blue Board / Black Shadows No Broom (HSB-V9-BLUE-BO)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Accu-Shield™ (34GN41)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Gray Board / Black Shadows With Broom (HSB-V2-GRAY/BLACK-KIT)
- TRITON PRODUCTS 12" x 60" x 4 mil. Black Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-BLK)
- United Visual Products Signs