Shop All Shadow Boards
United Visual Products
Drop-In Shadowbox, 24"x36", Cherry/Ultrama
Mfr # UVSB2436-CHERRY-ULTMAR
Zoro # G9756221
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Ultramarine
- Family Code UVSB2436
- Size 24"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVSB2436-CHERRY-ULTMAR
- Zoro # G9756221
- Country of Origin United States
- Category Shadow Boards
Dimensions
Size | 24"x36" |
Details
Frame Color | Cherry |
Board Color | Ultramarine |
Family Code | UVSB2436 |
Item | Drop-In Shadowbox |
Description
Drop-In Shadowbox,24 In.x36 In.,Cherry/Ultrama
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Pigskin, M, PR (3405M)
- SIGNMISSION OSHA Sign, Paint Storage Area No Smoking Or Open Flames, 18in X 12in Plastic, 12" W, 18" L, Lndscp (OS-DS-P-1218-L-1516)
- NMC Meet Federal/State Osha Standards Tag, Pk25 (SPT3)
- SIGNMISSION OSHA Security Sign, 18" Height, 24" Width, No Camera No Video No Cell Phone, Landscape (OS-SN-D-1824-L-11580)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 8- Gray Board / Orange Shadows With Broom (HSB-V8-GRAY/ORANGE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Blue Board / Black Shadows No Broom (HSB-V4-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Orange Shadows No Broom (HSB-V9-GRAY/ORANGE-BO)
- ACCUFORM SHADOW SHAPES TOOL SHADOW LABEL PVR100RD (PVR100RD)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Gray Board / Black Shadows With Broom (HSB-V4-GRAY/BLACK-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Blue Board / Black Shadows No Broom (HSB-V1-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Red Board / Black Shadows With Broom (HSB-V3-RED-KIT)
- United Visual Products Signs