Shop All Shadow Boards
United Visual Products
Drop-In Shadowbox, 24"x36", Cherry/Rubber
Mfr # UVSB2436-CHERRY-RUBBER
Zoro # G9759362
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Rubber
- Family Code UVSB2436
- Size 24"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVSB2436-CHERRY-RUBBER
- Zoro # G9759362
- Country of Origin United States
- Category Shadow Boards
Dimensions
Size | 24"x36" |
Details
Frame Color | Cherry |
Board Color | Rubber |
Family Code | UVSB2436 |
Item | Drop-In Shadowbox |
Description
Drop-In Shadowbox,24 In.x36 In.,Cherry/Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3312BL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, M (WS50DN RG M)
- DUNLOP MetMax Full Safety Metatarsal Boots Size 14 (MZ2LE02.00)
- BRADY Label, 2 in W, Outdoor, Orange (M7C-2000-595-OR)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 16 - Green Board / Black Shadows No Broom (HSB-V16-GREEN-BO)
- ACCUFORM SHADOW SHAPES TOOL SHADOW LABEL PVR100RD (PVR100RD)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Gray Board / Orange Shadows With Broom (HSB-V3-GRAY/ORANGE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Blue Board / Black Shadows With Broom (HSB-V9-BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Green Board / Black Shadows No Broom (HSB-V1-GREEN-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Black Board / Gray Shadows (HSB-V1-BLACK/GRAY-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5 - Blue Board / Black Shadows No Broom (HSB-V5-BLUE-BO)
- United Visual Products Shadow Boards