Shop All Shadow Boards
United Visual Products
Drop-In Shadowbox, 24"x36", Cherry/Cinnaba
Mfr # UVSB2436-CHERRY-CINNABA
Zoro # G9756580
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Cinnabar
- Family Code UVSB2436
- Size 24"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVSB2436-CHERRY-CINNABA
- Zoro # G9756580
- Country of Origin United States
- Category Shadow Boards
Dimensions
Size | 24"x36" |
Details
Frame Color | Cherry |
Board Color | Cinnabar |
Family Code | UVSB2436 |
Item | Drop-In Shadowbox |
Description
Drop-In Shadowbox,24 In.x36 In.,Cherry/Cinnaba
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Magnetic C Channel Cardholder, W 1 Inch (MC100)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, XL (1070-X)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 100)
- RUBBER-CAL "Dura-Scraper Drainage" Commercial Door Mat - 3/8 in x 24 in x 36 in - Black Rubber Doormats (03-236-DR)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 6 - Black Board / Gray Shadows No Broom (HSB-V6-BLACK/GRAY-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 17 - Blue Board / Black Shadows No Broom (HSB-V17-BLUE-BO)
- ZORO SELECT Shadow Board (PSB721XMA)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Blue Board / Black Shadows With Broom (HSB-V4-BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 11 - Gray Board / Black Shadows With Broom (HSB-V11-GRAY/BLACK-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5 - Blue Board / Black Shadows No Broom (HSB-V5-BLUE-BO)
- ACCUFORM SHADOW SHAPES TOOL SHADOW LABEL PVR100RD (PVR100RD)
- United Visual Products Shadow Boards