Shop All Shadow Boards
United Visual Products
Drop-In Shadowbox, 24"x36", Cherry/Black
Mfr # UVSB2436-CHERRY-BLACK
Zoro # G9756142
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Color Black
- Family Code UVSB2436
- Size 24"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVSB2436-CHERRY-BLACK
- Zoro # G9756142
- Country of Origin United States
- Category Shadow Boards
Dimensions
Size | 24"x36" |
Details
Frame Color | Cherry |
Board Color | Black |
Family Code | UVSB2436 |
Item | Drop-In Shadowbox |
Description
Drop-In Shadowbox,24 In.x36 In.,Cherry/Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, 2X-Large, Lime (M7148C-3 2XL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (713HGWU/M)
- VNM SIGNMAKER Label Tape, White, 4in W, For Mfr No. VnM4, REFWT-3102 (REFWT-3102)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1223YB)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Blue Board / Black Shadows With Broom (HSB-V4-BLUE-KIT)
- TRITON PRODUCTS 12" x 60" x 4 mil. Red Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-RED)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Gray Board / Black Shadows No Broom (HSB-V4-GRAY/BLACK-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 7 - Blue Board / Black Shadows No Broom (HSB-V7-BLUE-BO)
- ZORO SELECT Shadow Board (PSB721XMA)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Green Board / Black Shadows With Broom (HSB-V1-GREEN-KIT)
- ZORO SELECT Store-Boards™, 68x30 in, White/Blue, Ultra Aluma-Lite™ (34GN42)
- United Visual Products Signs