Shop All Shadow Boards
United Visual Products
Drop-In Shadowbox, 24"x24", Walnut/Amethys
Mfr # UVSB2424-WALNUT-AMETHY
Zoro # G9757244
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Amethyst
- Family Code UVSB2424
- Size 24"x24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVSB2424-WALNUT-AMETHY
- Zoro # G9757244
- Country of Origin United States
- Category Shadow Boards
Dimensions
Size | 24"x24" |
Details
Frame Color | Walnut |
Board Color | Amethyst |
Family Code | UVSB2424 |
Item | Drop-In Shadowbox |
Description
Drop-In Shadowbox,24 In.x24 In.,Walnut/Amethys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Visitor Parking Sign, 18" x 12, T1-1191-EG_12x18 (T1-1191-EG_12x18)
- ZORO SELECT Overboot, Mens, 3XL, Pull On, Yllw, Latex, PR (6ZCH4)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP207 Santoprene Replacement Pump Tubes No.7 (UCCP207)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 6 - Blue Board / Black Shadows With Broom (HSB-V6-BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Blue Board / Black Shadows With Broom (HSB-V9-BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Black Shadows No Broom (HSB-V9-GRAY/BLACK-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 17 - Blue Board / Black Shadows No Broom (HSB-V17-BLUE-BO)
- ZORO SELECT Shadow Board, Cleaning, Blk Shadow Color (GPSM311)
- TRITON PRODUCTS 12" x 60" x 4 mil. Black Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-BLK)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 8- Gray Board / Orange Shadows With Broom (HSB-V8-GRAY/ORANGE-KIT)
- United Visual Products Shadow Boards