Shop All Shadow Boards
United Visual Products
Drop-In Shadowbox, 24"x24", Light Oak/Deep
Mfr # UVSB2424-LTOAK-DBURGU
Zoro # G9757481
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Deep Burgundy
- Family Code UVSB2424
- Size 24"x24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVSB2424-LTOAK-DBURGU
- Zoro # G9757481
- Country of Origin United States
- Category Shadow Boards
Dimensions
Size | 24"x24" |
Details
Frame Color | Light Oak |
Board Color | Deep Burgundy |
Family Code | UVSB2424 |
Item | Drop-In Shadowbox |
Description
Drop-In Shadowbox,24 In.x24 In.,Light Oak/Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Zip Lock Env, 8-1/2 x 5-1/2 In, Clear, PK10, 81768 (81768)
- KENT SAFETY First Responder PFD, Orange, L/XL (151400-200-050-23)
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 2XL, White, PK25, 2XL, 25 PK, White, SMS, Zipper (2225)
- SUNBELT Ring-Ali Ring, Large, Steel 6" x5" x1" (A-B1ABRIN0013)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Orange Shadows No Broom (HSB-V9-GRAY/ORANGE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Gray Board / Black Shadows No Broom (HSB-V4-GRAY/BLACK-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Blue Board / Black Shadows With Broom (HSB-V4-BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Black Board / Gray Shadows (HSB-V1-BLACK/GRAY-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 7 - Blue Board / Black Shadows No Broom (HSB-V7-BLUE-BO)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-623)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 8 - Blue Board / Black Shadows With Broom (HSB-V8-BLUE-KIT)
- United Visual Products Signs