Shop All Shadow Boards
United Visual Products
Drop-In Shadowbox, 24"x24", Light Oak/Coba
Mfr # UVSB2424-LTOAK-COBACC
Zoro # G9758775
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Cobalt Accent
- Family Code UVSB2424
- Size 24"x24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVSB2424-LTOAK-COBACC
- Zoro # G9758775
- Country of Origin United States
- Category Shadow Boards
Dimensions
Size | 24"x24" |
Details
Frame Color | Light Oak |
Board Color | Cobalt Accent |
Family Code | UVSB2424 |
Item | Drop-In Shadowbox |
Description
Drop-In Shadowbox,24 In.x24 In.,Light Oak/Coba
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814XXL)
- CONDOR Anti-Slip Tape, Black, 4 in x 60 ft. (GRAN5014)
- ALLEGRO INDUSTRIES Dbl Bib Tyvek Hood Breathing Air Blower (9222-01A)
- SALISBURY Insulating Roll Blanket, Yellow, Class 0 (RLB0)
- ZORO SELECT Shadow Board, Max-Duty Aluminum, Blue (34GN43)
- ACCUFORM SHADOW SHAPES TOOL SHADOW LABEL PVR100RD (PVR100RD)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Black Board / Gray Shadows No Broom (HSB-V3-BLACK/GRAY-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Orange Shadows No Broom (HSB-V9-GRAY/ORANGE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 8- Gray Board / Orange Shadows With Broom (HSB-V8-GRAY/ORANGE-KIT)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Yellow, Max-Duty Aluminum (34GN46)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Blue Board / Black Shadows No Broom (HSB-V3-BLUE-BO)
- United Visual Products Signs