Shop All Shadow Boards
United Visual Products
Drop-In Shadowbox, 24"x24", Light Oak/Clou
Mfr # UVSB2424-LTOAK-CLOUD
Zoro # G9758653
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Cloud
- Family Code UVSB2424
- Size 24"x24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVSB2424-LTOAK-CLOUD
- Zoro # G9758653
- Country of Origin United States
- Category Shadow Boards
Dimensions
Size | 24"x24" |
Details
Frame Color | Light Oak |
Board Color | Cloud |
Family Code | UVSB2424 |
Item | Drop-In Shadowbox |
Description
Drop-In Shadowbox,24 In.x24 In.,Light Oak/Clou
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Shrink Wrapped, Size XL (10) (99-1-9677-10-K)
- MEGACOMFORT Anti-Fatigue Molded Insole, 11" L, PR (PAMSQ-M67/W89)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), White (475336)
- SALISBURY Electrical Glove Kit, Class 0, Sz 10, PR (GK011Y/10)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Gray Board / Orange Shadows With Broom (HSB-V3-GRAY/ORANGE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Black Board / Gray Shadows No Broom (HSB-V3-BLACK/GRAY-BO)
- ZORO SELECT Shadow Board, Max-Duty Aluminum, Blue (34GN43)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 7 - Blue Board / Black Shadows With Broom (HSB-V7-BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Blue Board / Black Shadows No Broom (HSB-V9-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 10 - Blue Board / Black Shadows With Broom (HSB-V10-BLUE-KIT)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-608)
- United Visual Products Signs