Shop All Shadow Boards
United Visual Products
Drop-In Shadowbox, 24"x24", Cherry/Medium
Mfr # UVSB2424-CHERRY-MEDGRY
Zoro # G9758741
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Medium Grey
- Family Code UVSB2424
- Size 24"x24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVSB2424-CHERRY-MEDGRY
- Zoro # G9758741
- Country of Origin United States
- Category Shadow Boards
Dimensions
Size | 24"x24" |
Details
Frame Color | Cherry |
Board Color | Medium Grey |
Family Code | UVSB2424 |
Item | Drop-In Shadowbox |
Description
Drop-In Shadowbox,24 In.x24 In.,Cherry/Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Fire Alarm Battery, 10 Amps (12V10A)
- HONEYWELL Single Gas Detectr, CO, Yllw, 2yr. Battery (BWC2-M)
- PROFLEX BY ERGODYNE Wrist Support, L, Left, Black (70246)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (230-10)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Green Board / Black Shadows With Broom (HSB-V9-GREEN-KIT)
- ACCUFORM SHADOW SHAPES TOOL SHADOW LABEL PVR100RD (PVR100RD)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 11 - Blue Board / Black Shadows No Broom (HSB-V11-BLUE-BO)
- ZORO SELECT Shadow Board, Max-Duty Aluminum, Blue (34GN43)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9- Green Board / Black Shadows No Broom (HSB-V9-GREEN-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Blue Board / Black Shadows With Broom (HSB-V1-BLUE-KIT)
- TRITON PRODUCTS 12" x 60" x 4 mil. Red Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-RED)
- United Visual Products Signs