Shop All Shadow Boards
United Visual Products
Drop-In Shadowbox, 18"x24", Walnut/Keylime
Mfr # UVSB1824-WALNUT-KEYLIME
Zoro # G9759064
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Color Keylime
- Family Code UVSB1824
- Size 18"x24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVSB1824-WALNUT-KEYLIME
- Zoro # G9759064
- Country of Origin United States
- Category Shadow Boards
Dimensions
Size | 18"x24" |
Details
Frame Color | Walnut |
Board Color | Keylime |
Family Code | UVSB1824 |
Item | Drop-In Shadowbox |
Description
Drop-In Shadowbox,18 In.x24 In.,Walnut/Keylime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 13 Men's Steel Rubber Boot, Black (MB816B)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (GRAN5086)
- BRADY USSC2 Modular Fuse Lockout 2/Pack, 2PK (149282)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 21" Wire Glo Pink, 1000C (15901-175-21)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 6 - Blue Board / Black Shadows With Broom (HSB-V6-BLUE-KIT)
- ZORO SELECT Shadow Board (PSB721XMA)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 10 - Blue Board / Black Shadows With Broom (HSB-V10-BLUE-KIT)
- TRITON PRODUCTS 12" x 60" x 4 mil. Red Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-RED)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 16 - Green Board / Black Shadows No Broom (HSB-V16-GREEN-BO)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Yellow, Max-Duty Aluminum (34GN46)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Red, Max-Duty Aluminum (34GN28)
- United Visual Products Shadow Boards