Shop All Shadow Boards
United Visual Products
Drop-In Shadowbox, 18"x24", Cherry/Dark Sp
Mfr # UVSB1824-CHERRY-DRKSPR
Zoro # G9757229
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Dark Spruce
- Family Code UVSB1824
- Size 18"x24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVSB1824-CHERRY-DRKSPR
- Zoro # G9757229
- Country of Origin United States
- Category Shadow Boards
Dimensions
Size | 18"x24" |
Details
Frame Color | Cherry |
Board Color | Dark Spruce |
Family Code | UVSB1824 |
Item | Drop-In Shadowbox |
Description
Drop-In Shadowbox,18 In.x24 In.,Cherry/Dark Sp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Fall protection harness 40/44 (USA3B)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NE-A)
- AZAR DISPLAYS 5" H x 36" L Black C-Channel (600536-BLK)
- MECHANIX WEAR M-Pact Tactical Glove, XL, MultiCam, 10inL, PR (MPT-78-011)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 10 - Blue Board / Black Shadows No Broom (HSB-V10-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Gray Board / Orange Shadows With Broom (HSB-V3-GRAY/ORANGE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Gray Board / Black Shadows No Broom (HSB-V4-GRAY/BLACK-BO)
- ACCUFORM SHADOW SHAPES TOOL SHADOW LABEL PVR100RD (PVR100RD)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Orange Shadows No Broom (HSB-V9-GRAY/ORANGE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Gray Board / Blue Shadows No Broom (HSB-V3-GRAY/BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Blue Board / Black Shadows No Broom (HSB-V9-BLUE-BO)
- United Visual Products Shadow Boards