Shop All Shadow Boards
United Visual Products
Drop-In Shadowbox, 18"x24", Cherry/Cork
Mfr # UVSB1824-CHERRY-CORK
Zoro # G9759134
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Cork
- Family Code UVSB1824
- Size 18"x24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVSB1824-CHERRY-CORK
- Zoro # G9759134
- Country of Origin United States
- Category Shadow Boards
Dimensions
Size | 18"x24" |
Details
Frame Color | Cherry |
Board Color | Cork |
Family Code | UVSB1824 |
Item | Drop-In Shadowbox |
Description
Drop-In Shadowbox,18 In.x24 In.,Cherry/Cork
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (18-575/XL)
- REFRIGIWEAR Bib Overalls, Sage, Size 54x32-1/2 In. (0385RSAG4XL)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (SE4661)
- PIG DrainBlocker Cover, 18 x 18 In (PLR400)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 10 - Blue Board / Black Shadows No Broom (HSB-V10-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Blue Board / Black Shadows No Broom (HSB-V3-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Red Board / Black Shadows With Broom (HSB-V1-RED-KIT)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-623)
- ZORO SELECT Shadow Board (PSB724RDBK)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-623)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 6 - Black Board / Gray Shadows No Broom (HSB-V6-BLACK/GRAY-BO)
- United Visual Products Shadow Boards