Shop All Shadow Boards
United Visual Products
Drop-In Shadowbox, 18"x24", Cherry/Black
Mfr # UVSB1824-CHERRY-BLACK
Zoro # G9755634
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Black
- Family Code UVSB1824
- Size 18"x24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVSB1824-CHERRY-BLACK
- Zoro # G9755634
- Country of Origin United States
- Category Shadow Boards
Dimensions
Size | 18"x24" |
Details
Frame Color | Cherry |
Board Color | Black |
Family Code | UVSB1824 |
Item | Drop-In Shadowbox |
Description
Drop-In Shadowbox,18 In.x24 In.,Cherry/Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 13 Men's Steel Rubber Boot, White (8101200)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut Level, Palm Dipped, Nitrile, Gray, Large (Size 9), 1 Pair (11-541)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Fabricator Gloves, Small (FRGGSA-05-008)
- MARCOM Confined Space Entry Compliance Manual (M0002540EO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 8 - Blue Board / Black Shadows With Broom (HSB-V8-BLUE-KIT)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-623)
- TRITON PRODUCTS 12" x 60" x 4 mil. Black Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-BLK)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Red Board / Black Shadows With Broom (HSB-V3-RED-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Gray Board / Black Shadows With Broom (HSB-V1-GRAY/BLACK-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Blue Board / Black Shadows No Broom (HSB-V1-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Gray Board / Black Shadows With Broom (HSB-V4-GRAY/BLACK-KIT)
- United Visual Products Signs