Shop All Picture and Document Frames
United Visual Products
Drop-In Shadowbox, 12"x18", Walnut/Pearl
Mfr # UVSB1218-WALNUT-PEARL
Zoro # G5156740
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Family Code UVSB1218
- Size 12" x 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVSB1218-WALNUT-PEARL
- Zoro # G5156740
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Size | 12" x 18" |
Details
Frame Color | Walnut |
Family Code | UVSB1218 |
Item | Drop-In Shadowbox |
Board Color | Pearl |
Description
Drop-In Shadowbox,12 In.x18 In.,Walnut/Pearl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART 08 Left 'MCI Airport Layout' Canvas Art, 22x32 (ALI14826-C2232GG)
- LUXOR Steel, Plastic Open Charging Cart 16 Tablets Per Cart, 27"L x 14-3/4"W x 30"H (LOTM16)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-GY-GG)
- MANTUA Bed Base, Metal, King Size, 10" H, Black (J10MB66 BC)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 24 x 36 in., Acrylic (UVNSF2436)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 22 x 28 in., Acrylic (UVNSF2228)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 8-1/2 x 11in, Acrylic (UVNSF811)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 11 x 17 in., Acrylic (UVNSF1117)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 8-1/2 x 11 in, Acrylic (UVNSF811)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 11 x 17 in., Acrylic (UVNSF1117)
- HASTINGS HOME Set of 6 Picture Frame Set, 5x7 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (756110ISY)
- United Visual Products Picture and Document Frames