Shop All Picture and Document Frames
United Visual Products
Drop-In Shadowbox, 12"x18", Walnut/Cork
Mfr # UVSB1218-WALNUT-CORK
Zoro # G5157739
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Family Code UVSB1218
- Size 12" x 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVSB1218-WALNUT-CORK
- Zoro # G5157739
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Size | 12" x 18" |
Details
Frame Color | Walnut |
Family Code | UVSB1218 |
Item | Drop-In Shadowbox |
Board Color | Cork |
Description
Drop-In Shadowbox,12 In.x18 In.,Walnut/Cork
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Office Chair, Mesh, Light Gray (HL-0016-1-BK-GY-GG)
- VINTIQUEWISE Rustic Studded Index/Recipe Card Box with Antiqued Latch, 4 x 6 Cards (QI003389.L)
- CAROLINES TREASURES Purple Iris Wall or Door Hanging Prints (IBD0256DS812)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Stone (HKDL605-DG)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 22 x 28 in., Acrylic (UVNSF2228)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 8-1/2 x 11 in, Acrylic (UVNSF811)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 24 x 36 in., Acrylic (UVNSF2436)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 8-1/2 x 11in, Acrylic (UVNSF811)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 11 x 17 in., Acrylic (UVNSF1117)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 11 x 17 in., Acrylic (UVNSF1117)
- OXFORD CertificateHolder, 12.5x9-3/4, PK5 (29900585BGD)
- United Visual Products Picture and Document Frames