Shop All Shadow Boards
United Visual Products
Drop-In Shadowbox, 12"x18", Light Oak/Buff
Mfr # UVSB1218-LTOAK-BUFF
Zoro # G9755153
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Color Buff
- Family Code UVSB1218
- Size 12"x18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVSB1218-LTOAK-BUFF
- Zoro # G9755153
- Country of Origin United States
- Category Shadow Boards
Dimensions
Size | 12"x18" |
Details
Frame Color | Light Oak |
Board Color | Buff |
Family Code | UVSB1218 |
Item | Drop-In Shadowbox |
Description
Drop-In Shadowbox,12 In.x18 In.,Light Oak/Buff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., White (3310-9-SB)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XS, 1 PR (2062-XS (6))
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 1 Inch x 108 feet Blue (VST-121-BLU)
- GUARDIAN EQUIPMENT Premium X-Arm (10787)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 8- Gray Board / Orange Shadows With Broom (HSB-V8-GRAY/ORANGE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Gray Board / Black Shadows With Broom (HSB-V2-GRAY/BLACK-KIT)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Accu-Shield™ (34GN41)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Gray Board / Black Shadows No Broom (HSB-V4-GRAY/BLACK-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Gray Board / Blue Shadows No Broom (HSB-V2-GRAY/BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 11 - Gray Board / Black Shadows With Broom (HSB-V11-GRAY/BLACK-KIT)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-623)
- United Visual Products Signs