Shop All Picture and Document Frames
United Visual Products
Drop-In Shadowbox, 12"x18", Cherry/Keylime
Mfr # UVSB1218-CHERRY-KEYLIME
Zoro # G5156871
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Family Code UVSB1218
- Size 12" x 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVSB1218-CHERRY-KEYLIME
- Zoro # G5156871
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Size | 12" x 18" |
Details
Frame Color | Cherry |
Family Code | UVSB1218 |
Item | Drop-In Shadowbox |
Board Color | Keylime |
Description
Drop-In Shadowbox,12 In.x18 In.,Cherry/Keylime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Ix' Canvas Art, 14x14 (WAP10772-C1414GG)
- FRIEDLAND Outside Roller Brckt 1Pr (55P-1PR)
- BASICWISE Toy storage box small Yellow (QI003221S.Y)
- MARTEX SOVEREIGN Hand Towel, 16 x 27 In, White, PK24 (7132345)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 8-1/2 x 11in, Acrylic (UVNSF811)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 11 x 17 in., Acrylic (UVNSF1117)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 22 x 28 in., Acrylic (UVNSF2228)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 11 x 17 in., Acrylic (UVNSF1117)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 8-1/2 x 11 in, Acrylic (UVNSF811)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 22 x 28 in., Acrylic (UVNSF2228)
- SECO Poster Snap Frame, 24" x 36", Silver (SN2436ROUND)
- United Visual Products Picture and Document Frames