Shop All Shadow Boards
United Visual Products
Drop-In Shadowbox, 12"x18", Cherry/Dark Sp
Mfr # UVSB1218-CHERRY-DRKSPR
Zoro # G9755774
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Dark Spruce
- Family Code UVSB1218
- Size 12"x18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVSB1218-CHERRY-DRKSPR
- Zoro # G9755774
- Country of Origin United States
- Category Shadow Boards
Dimensions
Size | 12"x18" |
Details
Frame Color | Cherry |
Board Color | Dark Spruce |
Family Code | UVSB1218 |
Item | Drop-In Shadowbox |
Description
Drop-In Shadowbox,12 In.x18 In.,Cherry/Dark Sp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Gas Regulator, 0.10 to 3.00Lpm (710288)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, XL (10), 1 Pair (11-840VP)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 3X-Short (22020NS)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-608)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Blue Board / Black Shadows With Broom (HSB-V4-BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Gray Board / Black Shadows With Broom (HSB-V4-GRAY/BLACK-KIT)
- TRITON PRODUCTS 12" x 60" x 4 mil. Black Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-BLK)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5- Green Board / Black Shadows No Broom (HSB-V5-GREEN-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 11 - Blue Board / Black Shadows No Broom (HSB-V11-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 8 - Black Board / Gray Shadows No Broom (HSB-V8-BLACK/GRAY-BO)
- United Visual Products Shadow Boards