Shop All Enclosed Boards
United Visual Products
Double Door Wood Enclosed Corkboard, 42
Mfr # UV102W-5
Zoro # G5996503
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Family Code UV102W
- Size 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV102W-5
- Zoro # G5996503
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 42" |
Details
Family Code | UV102W |
Item | Double Door Wood Enclosed Corkboard |
Description
Double Door Wood Enclosed Corkboard,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Filament Tape, 18mm x 55m, 5.4 mil, PK48 (GS 501)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 36", Kraft, 10/Bundle (55VH86)
- REDI-TAG Tab, Index, Write-On, 416Ct Pk (RTG31010)
- ECLIPSE TOOLS Electricians Scissors (902-613)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- GHENT Message Center 48"H x 96"W, Silver (PA34896VX-193)
- United Visual Products Enclosed Boards