Shop All Enclosed Boards
United Visual Products
Double Door Radius Plus Corkboard, 48"X
Mfr # UV8003PLUS-BLACK-PEARL
Zoro # G4962314
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV8003PLUS
- Size 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV8003PLUS-BLACK-PEARL
- Zoro # G4962314
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 48" |
Details
Board Color | Pearl |
Frame Color | Black |
Family Code | UV8003PLUS |
Item | Double Door Radius Plus Corkboard |
Description
Double Door Radius Plus Corkboard,48 In.X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, green (15A887)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, PK500 (HAM102467)
- ACCO Presstex Report Cover, Top Bound, Prong Clip, Letter, 3" Cap, Black (A7017041)
- TARTAN Filament Tape, 3 in. Core, 12 mm x 55 m, Clear, PK72, 72PK (8934)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- GHENT Ghent VisuALL Conference Cabinet, 36"W x 24"H, Tack Surface/Whiteboard Combo, Gray (41302)
- United Visual Products Enclosed Boards