Shop All Enclosed Boards
United Visual Products
Double Door Radius Plus Corkboard, 48"X
Mfr # UV8003PLUS-BLACK-BLACK
Zoro # G4938989
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV8003PLUS
- Size 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV8003PLUS-BLACK-BLACK
- Zoro # G4938989
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 48" |
Details
Board Color | Black |
Frame Color | Black |
Family Code | UV8003PLUS |
Item | Double Door Radius Plus Corkboard |
Description
Double Door Radius Plus Corkboard,48 In.X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37897)
- WESTERN PLASTICS Film xl Pallet Wrap 20"x50x2743M (WXL50)
- ZORO SELECT Double Wall Boxes, 24" x 16" x 12", Kraft, 10/Bundle (55VM33)
- SHOCKWATCH G-Force Indicator Label, 50G, PK50 (20500)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- LORELL Lorell Enclosed Cork Bulletin Boards (LLR42706)
- United Visual Products Enclosed Boards