Shop All Enclosed Boards
United Visual Products
Double Door Radius Plus Corkboard, 42"X
Mfr # UV8002PLUS5-SATIN-APRICOT
Zoro # G5033592
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV8002PLUS5
- Size 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV8002PLUS5-SATIN-APRICOT
- Zoro # G5033592
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 42" |
Details
Board Color | Apricot |
Frame Color | Satin |
Family Code | UV8002PLUS5 |
Item | Double Door Radius Plus Corkboard |
Description
Double Door Radius Plus Corkboard,42 In.X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pilot PIL31278BD G2 Ultra Fine Retractable Pens; Blue (PIL31278BD)
- REGISTRY Single-Sided Cashier's Report, 500PK (1072815AH)
- EMS MIND READER. Mind Reader Clipboard with Portfolio Storage and Built-in Calculator, Black (CLIPCALC-BLK)
- SOLO 17" Laptop Case, Silver, Aluminum (USLAC10010)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PC1-I)
- United Visual Products Enclosed Boards