Shop All Enclosed Boards
United Visual Products
Double Door Radius Plus Corkboard, 42"X
Mfr # UV8002PLUS5-BLACK-COBACC
Zoro # G4893260
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV8002PLUS5
- Size 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV8002PLUS5-BLACK-COBACC
- Zoro # G4893260
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 42" |
Details
Board Color | Cobalt Accent |
Frame Color | Black |
Family Code | UV8002PLUS5 |
Item | Double Door Radius Plus Corkboard |
Description
Double Door Radius Plus Corkboard,42 In.X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Zipper Security Bank Deposit Bag, Clear Window & 14 Insert Cards, 1125in x 625in Asst'd Colors, 7PK (24007)
- BSC PREFERRED 3 1/4 x 1 5/8'' Tyvek Shipping Tags - Pre-Wired, 1000PK (S-2020PW)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 14", Kraft, 15/Bundle (493U28)
- PARTNERS BRAND Regular-Duty Steel Strapping, 3/4" x .020 Gauge x 1,960', Black, 100Lbs./Coil (SS34020)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PC2-I)
- United Visual Products Enclosed Boards