Shop All Enclosed Boards
United Visual Products
Double Door Radius Corkboard, Header, 60
Mfr # UV8014-BRONZE-CORK
Zoro # G4997253
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV8014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV8014-BRONZE-CORK
- Zoro # G4997253
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Cork |
Frame Color | Bronze |
Family Code | UV8014 |
Item | Double Door Radius Corkboard |
Description
Double Door Radius Corkboard,Header,60 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Filament Tape, 48mm x 55m, 4.8 mil, PK24 (GS 490)
- ZORO SELECT Corrugated Boxes, 32" x 32" x 12", Kraft, 10/Bundle (55VJ38)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", Clear With Hang Hole (R35-HH)
- MARSH Stencil Machine, 1 In Character H (R)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- GHENT Enclosed Outdoor Bulletin Board 96x48", Vinyl (PA34896VX-181)
- United Visual Products Enclosed Boards