Shop All Enclosed Boards
United Visual Products
Double Door Radius Corkboard, 60"X36", S
Mfr # UV8004-SATIN-PUMICE
Zoro # G4997019
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV8004
- Size 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV8004-SATIN-PUMICE
- Zoro # G4997019
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 60" |
Details
Board Color | Pumice |
Frame Color | Satin |
Family Code | UV8004 |
Item | Double Door Radius Corkboard |
Description
Double Door Radius Corkboard,60 In.X36 In.,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Laminating Pouches, 2-1/8x3-3/8in, PK100 (CC-07)
- DIXON TICONDEROGA CRAYON LUMBER EXTRUDED BLUE (52100)
- VIKAN Rubber Band, Size 1", Blue, PK5 (98013)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- GHENT Enclosed Cork Bulletin Board 60x48", 2 Door (PA24860K)
- United Visual Products Enclosed Boards