Shop All Enclosed Boards
United Visual Products
Double Door Radius Corkboard, 60"x36", Hea
Mfr # UV7014RC-BLACK-CINNABA
Zoro # G5123719
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV7014RC
- Size 60"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV7014RC-BLACK-CINNABA
- Zoro # G5123719
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 60"x36" |
Details
Board Color | Cinnabar |
Frame Color | Black |
Family Code | UV7014RC |
Item | Double Door Radius Corkboard |
Description
Double Door Radius Corkboard,60 In.x36 In.,Hea
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WM BARR Damp 11OZ LinenAbsorber (FG01PLSB)
- EPSON Matte Presentation Paper, Bright White, 13in x 19in, 100 Sheets/Pack (S041069)
- NOVA Butcher, Paper Roll, White, 48"x1000ft. (B48B)
- AVERY White Hole Reinforcement, PK1000 (AVE05720)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- GHENT Message Center 48"H x 96"W, Silver (PA34896VX-193)
- United Visual Products Enclosed Boards