Shop All Enclosed Boards
United Visual Products
Double Door Radius Corkboard, 60"X36", B
Mfr # UV8004-BLACK-FORBO
Zoro # G5054811
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV8004
- Size 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV8004-BLACK-FORBO
- Zoro # G5054811
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 60" |
Details
Board Color | Forbo |
Frame Color | Black |
Family Code | UV8004 |
Item | Double Door Radius Corkboard |
Description
Double Door Radius Corkboard,60 In.X36 In.,B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vertical Notebook Riser, Black, LX550, PK4 (LX550)
- AVERY Folder, 2Pocket, W/Fastnr, Bk 25PK (AVE47978)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 10", With White Block (4WR810)
- BRADY Letter Label, D, 1-1/2 in. W x 3-1/2 in. H (1550-D)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- BI-SILQUE MasterVisi, Slim-Line Enclosed Cork Bulletin Board, 28 X 38, Aluminum Case (VT630101690)
- United Visual Products Enclosed Boards