Shop All Enclosed Boards
United Visual Products
Double Door Radius Corkboard, 48"x36", Hea
Mfr # UV7013RC-BLACK-KEYLIME
Zoro # G5124699
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV7013RC
- Size 48"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV7013RC-BLACK-KEYLIME
- Zoro # G5124699
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 48"x36" |
Details
Board Color | Keylime |
Frame Color | Black |
Family Code | UV7013RC |
Item | Double Door Radius Corkboard |
Description
Double Door Radius Corkboard,48 In.x36 In.,Hea
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART MARKER PERMANENT BLACK PACK OF 48 PK (PY106605-48BLACK)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 66L (244257)
- HARPERCOLLINS If You Give a Moose a Muffin Book (9780060244057)
- BOX PACKAGING Ship-Lite® Flat Envelopes, 6"W x 9"L, White, 100/Pack (SLF0609WH)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- GHENT Enclosed Vinyl Bulletin Board 36x72", Satin (PA33672VX-193)
- United Visual Products Enclosed Boards