Shop All Enclosed Boards
United Visual Products
Double Door Radius Corkboard, 48"X36", B, UV8003-BLACK-ULTMAR
Mfr # UV8003-BLACK-ULTMAR
Zoro # G4960634
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV8003
- Size 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV8003-BLACK-ULTMAR
- Zoro # G4960634
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 48" |
Details
Board Color | Ultramarine |
Frame Color | Black |
Family Code | UV8003 |
Item | Double Door Radius Corkboard |
Description
Double Door Radius Corkboard,48 In.X36 In.,B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Classic Black Leather 17 x 14 Conference Table Pad (PR-1010)
- MARSH Manual Tape Dispenser, 2in. Tapes (922)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM2C)
- RICOH Black Toner Cartridge 10K YLD (841586)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- GHENT Enclosed Cork Bulletin Board 72x48", 3 Door (PA34872K)
- United Visual Products Enclosed Boards