Shop All Enclosed Boards
United Visual Products
Double Door Radius Corkboard, 42"x32", Sat
Mfr # UV70025RC-SATIN-KEYLIME
Zoro # G5129431
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV70025RC
- Size 42"x32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV70025RC-SATIN-KEYLIME
- Zoro # G5129431
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 42"x32" |
Details
Board Color | Keylime |
Frame Color | Satin |
Family Code | UV70025RC |
Item | Double Door Radius Corkboard |
Description
Double Door Radius Corkboard,42 In.x32 In.,Sat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIP Heavy Duty Poly Strap Sealer for Standard Crimp 1/2 in. Seals (MIP-400-12)
- XSTAMPER "Void" Pre-ink Stamp, 1/2"x1-5/8" Impression, Blue Ink (XST1117)
- SEALER SALES 12" KF-Series Hand Sealer w/ 2mm Seal Width, Blue (KF-300H)
- MELISSA & DOUG Magnetic Wooden Numbers (449)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- United Visual Products Enclosed Boards