Shop All Enclosed Boards
United Visual Products
Double Door Radius Corkboard, 42"x32", Bla, UV70025RC-BLACK-FORBO
Mfr # UV70025RC-BLACK-FORBO
Zoro # G5118301
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV70025RC
- Size 42"x32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV70025RC-BLACK-FORBO
- Zoro # G5118301
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 42"x32" |
Details
Board Color | Forbo |
Frame Color | Black |
Family Code | UV70025RC |
Item | Double Door Radius Corkboard |
Description
Double Door Radius Corkboard,42 In.x32 In.,Bla
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bags, Yellow, PK1000 (5DTY3)
- SHARPIE Water-Resistant Ink Stick Plastic Point Pen, 0.8 mm, Black, PK36 (2083009)
- FELLOWES Laminating Pouch, Card, 10 mil, PK100 (52058)
- MARKAL Markal 434-96270 6.125 in. Starter Lead Pro Holders; Metal (434-96270)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- GHENT Enclosed Cork Bulletin Board 60x48", 2 Door (PA24860K)
- United Visual Products Enclosed Boards