Shop All Enclosed Boards
United Visual Products
Double Door Indoor Enclosed Easy Tack Bo
Mfr # UV305EZ-BLACK-SATIN
Zoro # G8506506
product price: $456.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$456.99
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV305EZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV305EZ-BLACK-SATIN
- Zoro # G8506506
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Satin |
Frame Color | Black |
Item | Double Door Indoor Enclosed Easy Tack Bo |
Family Code | UV305EZ |
Description
Double Door Indoor Enclosed Easy Tack Bo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20" x 6-1/2" Newspaper Bags, 0.65 mil, Clear (5DTW8)
- NITE IZE Twist Ties, Rubber, 24 in L, 1 in W (GLL24-31-2R3)
- C-LINE PRODUCTS Sheet Protector, Top-Load, Nonglare, PK50 (62038)
- MARKAL Paint Marker, Medium Tip, Purple Color Family, Paint (96974)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- GHENT 1-Door Enclosed Whiteboard 36"x24", Wood Frame, Walnut (PN13624M-M1)
- United Visual Products Enclosed Boards