Shop All Enclosed Boards
United Visual Products
Double Door Indoor Enclosed Easy Tack Bo
Mfr # UV304EZ-BLACK-BRONZE
Zoro # G9795845
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV304EZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV304EZ-BLACK-BRONZE
- Zoro # G9795845
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Bronze |
Frame Color | Black |
Item | Double Door Indoor Enclosed Easy Tack Bo |
Family Code | UV304EZ |
Description
Double Door Indoor Enclosed Easy Tack Bo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGLEYS LifeSavers, Pepomint, 6.25 oz (08503)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Blue, PK12 (16003)
- ZORO SELECT Corrugated Boxes, 22" x 18" x 18", Kraft, 15/Bundle (55VH73)
- BAND-IT Stainless Steel Band, 20 mil, 50 ft. L (GRC181)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- GHENT Enclosed Cork Bulletin Board 36" x 24", 1 Door (PA13624K)
- United Visual Products Enclosed Boards