Shop All Enclosed Boards
United Visual Products
Double Door Enclosed Radius EZ Tack Board, 48"x36", Header, Satin/Blue
Mfr # UV7013EZ-BLUE-SATIN
Zoro # G9531241
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Blue
- Family Code UV7013EZ
- Size 48"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV7013EZ-BLUE-SATIN
- Zoro # G9531241
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 48"x36" |
Details
Board Color | Satin |
Frame Color | Blue |
Family Code | UV7013EZ |
Item | Double Door Enclosed Radius EZ Tack Board |
Description
Easy Tack Boards with self-adhesive fabric allow important messages to be displayed without the use of damaging pins, tacks, or tape. Easy Tack Boards are ideal for schools, universities, businesses, community centers, and much more due to their simple and convenient design. The durable Satin Anodized Aluminum frame features a contemporary radius design with mitered corners. These indoor boards also come with an acrylic window in a locking door that swings open on a full-length piano hinge.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Trapper Keeper 3-Ring Pocket Binder, 1 in. Capacity, 11.25 x 12.19, Palm Trees (260038FDE1-ECM)
- LENOVO IDEA 15.6 Backpack B210 Black-ROW, GX40Q17225 (GX40Q17225)
- GBC Plastic Binding, 1/4"Diameter, 25-Sht Cap, 100/BX, Black PK (GBC4000020)
- THE PACKAGING WHOLESALERS 6 x 6 x 4 Cardboard Corrugated Boxes (BS060604)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- PARTNERS BRAND Enclosed Cork Board with Aluminum Frame, 4' x 3', Brown, 1/Each (BECA4836)
- United Visual Products Enclosed Boards