Shop All Enclosed Boards
United Visual Products
Double Door Enclosed EZ Tack Board, 72"x36", Walnut/Grey
Mfr # UV107EZ-GREY-WALNUT
Zoro # G9633493
product price: $317.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$317.99
Free 30-Day Returns
Key Features
- Frame Color Grey
- Family Code UV107EZ
- Size 72"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV107EZ-GREY-WALNUT
- Zoro # G9633493
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 72"x36" |
Details
Board Color | Walnut |
Frame Color | Grey |
Family Code | UV107EZ |
Item | Double Door Enclosed EZ Tack Board |
Description
Stylish self-adhesive fabric brings class to our wood enclosed units. Items easily adhere to the self-adhesive fabric. Recommended for indoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 1-Subject Notebook, Wide Ruled, Yellow, PK24 (22040-CT)
- COASTAL WIRE Bale Ties, Galv, .106 In Dia, 21ft, PK125 (GWBT 12g x 21ft x 125)
- LABELMASTER Universal Waste Label Unruld Vinyl, Pk100 (UWM5V)
- DAMPRID DampRid FG100 Fragrance-Free Disposable Moisture Absorber, Solid, 10.5 oz Tub (FG100)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- QUARTET Enclosed Cork Bulletin Board 36" x 48", 2 Door (2364GGS)
- United Visual Products Enclosed Boards