Shop All Enclosed Boards
United Visual Products
Double Door Enclosed EZ Tack Board, 60"x36", Cherry/Black
Mfr # UV104EZ-BLACK-CHERRY
Zoro # G9435445
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV104EZ
- Size 60"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV104EZ-BLACK-CHERRY
- Zoro # G9435445
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 60"x36" |
Details
Board Color | Cherry |
Frame Color | Black |
Family Code | UV104EZ |
Item | Double Door Enclosed EZ Tack Board |
Description
Stylish self-adhesive fabric brings class to our wood enclosed units. Items easily adhere to the self-adhesive fabric. Recommended for indoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Sheet Protectors, Economy Weight, 500PK (81950)
- FANTAPAK Opaque White Poly Mailer Bag, 2., PK1000, Width: 6 (PM6X9)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Primary Colors, PK10 (40610)
- SOUTHWORTH Paper, Linen, 25%Ctn, 65#, Ivry Pk (SOUZ560CK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364S)
- United Visual Products Enclosed Boards