Shop All Enclosed Boards
United Visual Products
Double Door Enclosed EZ Tack Board, 48"x36", Cherry/Blue
Mfr # UV103EZ-BLUE-CHERRY
Zoro # G9543449
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Blue
- Family Code UV103EZ
- Size 48"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV103EZ-BLUE-CHERRY
- Zoro # G9543449
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 48"x36" |
Details
Board Color | Cherry |
Frame Color | Blue |
Family Code | UV103EZ |
Item | Double Door Enclosed EZ Tack Board |
Description
Stylish self-adhesive fabric brings class to our wood enclosed units. Items easily adhere to the self-adhesive fabric. Recommended for indoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Fine Tip, White Color Family, Paint, 12 PK (63713)
- ZORO SELECT Blank Dot Label Pink 1/2", Pk1000 (3VCL7)
- PARTNERS BRAND Chipboard Pads, 26" x 38", Kraft, 90/Case (CP2638)
- MASTERVISION Magnetic Strip Roll, 2" H, 50 ft. L (FM2118)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- GHENT Enclosed Cork Bulletin Board 96x48", 3 Door (PA34896K)
- United Visual Products Enclosed Boards