Shop All Bulletin Boards
United Visual Products
Decor Wood Combo Board, 60"x48", Walnut/Black Porcelain & Black
Mfr # UV704DEFAB-WALNUT-BLKPORC-BLACK
Zoro # G9422355
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Size 60"x48"
- Board Color Black Porcelain
- Frame Color Walnut
- Family Code UV704DEFAB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV704DEFAB-WALNUT-BLKPORC-BLACK
- Zoro # G9422355
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Size | 60"x48" |
Details
Board Color | Black Porcelain |
Frame Color | Walnut |
Family Code | UV704DEFAB |
Item | Decor Wood Combo Board |
Description
These Combo Boards make it possible for customers to present information, announcements, or messages in a multiple different ways. The boards are perfect for schools, offices, organizations, information or visitor centers, government facilities, libraries, research centers, etc. Combo Boards can be an excellent way to centralize a variety of items that include announcements, messages, or even artwork and graphs. The board is easily mounted and comes with factory installed hangers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER IMAGING GROUP Remanufactured Toner Cartridge For Brother TN730 (201183P)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Blue, Pk50 (F325M-2 BLUE50)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Quart Can (HAZ1036 - 4G)
- SMEAD Folder 8-1/2 x 11" 2/5-Cut, Kraft, Pk100, Tab Cut: 2/5 (10786)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- GHENT Bulletin Board, Recycled Rbbr, Blk, Indoors (ATR44-BK)
- United Visual Products Bulletin Boards