Shop All Bulletin Boards
United Visual Products
Decor Wood Combo Board, 48"x36", Light Oak/Burgundy & Cinnabar
Mfr # UV703DEFAB-LTOAK-BURGUN-CINNABA
Zoro # G9572803
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48"x36"
- Board Color Burgundy
- Frame Color Light Oak
- Family Code UV703DEFAB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV703DEFAB-LTOAK-BURGUN-CINNABA
- Zoro # G9572803
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Size | 48"x36" |
Details
Board Color | Burgundy |
Frame Color | Light Oak |
Family Code | UV703DEFAB |
Item | Decor Wood Combo Board |
Description
These Combo Boards make it possible for customers to present information, announcements, or messages in a multiple different ways. The boards are perfect for schools, offices, organizations, information or visitor centers, government facilities, libraries, research centers, etc. Combo Boards can be an excellent way to centralize a variety of items that include announcements, messages, or even artwork and graphs. The board is easily mounted and comes with factory installed hangers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 1-2/3" White High Visibility Round Labels, 25 Sheets, Pk600 (5293)
- CANON P23-DHV-3 Printing Calculator (2279C001)
- BIC Mechanical Pencil, 0.7mm, Blue, PK12 (BICMV711BK)
- BANKERS BOX Banker Box, Ltr, Wht/Blue, PK12 (00701)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 36"H x 48"W (UV642AEZ-GREY-SATIN)
- GHENT Fabric Bulletin Board 24"x36", Gray (TF23-91)
- United Visual Products Bulletin Boards