Shop All Bulletin Boards
United Visual Products
Decor Wood Combo Board, 24"x18", Walnut/Black Porcelain & Buff
Mfr # UV701DEFAB-WALNUT-BLKPORC-BUFF
Zoro # G9578692
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24"x18"
- Board Color Black Porcelain
- Frame Color Walnut
- Family Code UV701DEFAB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV701DEFAB-WALNUT-BLKPORC-BUFF
- Zoro # G9578692
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Size | 24"x18" |
Details
Board Color | Black Porcelain |
Frame Color | Walnut |
Family Code | UV701DEFAB |
Item | Decor Wood Combo Board |
Description
These Combo Boards make it possible for customers to present information, announcements, or messages in a multiple different ways. The boards are perfect for schools, offices, organizations, information or visitor centers, government facilities, libraries, research centers, etc. Combo Boards can be an excellent way to centralize a variety of items that include announcements, messages, or even artwork and graphs. The board is easily mounted and comes with factory installed hangers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Sarasa Gel Pen, Black, Medium, PK12 (46810)
- PAPER MATE Pen, Inkjoy, 100Rt, 1.0Mm, PK8 (1945935)
- SHARPIE Gel Pen, 1.0mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2096149)
- BRADY Letter Label, A, 5inHx1-3/4inW, No. Cards 1 (1560-A)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- GHENT Bulletin Board, 72-1/2 in. W, Ocean (AV46-191)
- United Visual Products Bulletin Boards