Shop All Bulletin Boards
United Visual Products
Decor Wood Combo Board, 24"x18", Cherry/Grey & Cinnabar
Mfr # UV701DEFAB-CHERRY-GREY-CINNABA
Zoro # G9676184
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24"x18"
- Board Color Grey
- Frame Color Cherry
- Family Code UV701DEFAB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV701DEFAB-CHERRY-GREY-CINNABA
- Zoro # G9676184
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Size | 24"x18" |
Details
Board Color | Grey |
Frame Color | Cherry |
Family Code | UV701DEFAB |
Item | Decor Wood Combo Board |
Description
These Combo Boards make it possible for customers to present information, announcements, or messages in a multiple different ways. The boards are perfect for schools, offices, organizations, information or visitor centers, government facilities, libraries, research centers, etc. Combo Boards can be an excellent way to centralize a variety of items that include announcements, messages, or even artwork and graphs. The board is easily mounted and comes with factory installed hangers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROOMFACTORY Bazic Asst. Color 2-Pockets Portfolios w/ 3-Prong Fastener Pack of 100 (RO975875)
- CENTRAL WTR ACTVTD TAPE, 270 NAT, 3InX375Ft, PK8 (K8400)
- DETECTAMET Detectable HD Pen, W/O Clip, Black Ink, PK50 (101-I02-C22-PA02)
- JJ KELLER Monthly Log Summary Envelope, Carbonless (8535)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- MASTERVISION Gray Felt Bulletin Board, 36" X 48", Aluminum Frame (FA05429214)
- United Visual Products Bulletin Boards