Shop All Bulletin Boards
United Visual Products
Crkbrd, Lght, Hdr, Fbrc, 1 Dr, Stn/Blk, 24x36"
Mfr # UV350ILED-SATIN-BLACK
Zoro # G9182168
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV350ILED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV350ILED-SATIN-BLACK
- Zoro # G9182168
- Country of Origin United States
- Category Bulletin Boards
Details
Board Color | Black |
Frame Color | Satin |
Family Code | UV350ILED |
Item | Crkbrd |
Description
Corkboard,Lighted,Header,Fabric,1 Door,Stn/Blk,24 x 36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD 10-1/2 x 8" Spiral Bound Notebook, Rule: Legal (MEA05514)
- SWINGLINE SpeedPro Electric Stapler, Full, 25 Sheet (S7042140)
- GHENT Rubber Bulletin Board 48-1/2"x144.5", Aluminum Frame (ATR412-CF)
- UNCOMMONCARRY Omega Pen, Black (OMP-B)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-BLACK-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 72 x 48" (UV307-SATIN-CORK)
- QUARTET Oval Office Fabric Bulletin Board, 48 x 36, Gray (7684G)
- United Visual Products Bulletin Boards